GE Industrial TH3362R Disconnect Switch, Fusible, 60A, 600VAC, 3P, NEMA 3R, Heavy Duty

  • Mfr/Brand Name:

    GE Industrial
  • Mfr Number:

    TH3362R
  • Rexel Part Number:

    17711
  • UPC:

    783164009101

Disconnect Switch, Fusible, 60 Amp, 600 Volt AC, 3-Pole, NEMA 3R, Heavy Duty

$ 387.81 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE Industrial

Mfr Part # TH3362R

Rexel Part # 17711

UPC 783164009101

UNSPSC 39121501

Amps 60

Family / Style TH

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Poles 3

Type Disconnect Switch

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch