GE TH3364 Disconnect Switch, Fusible, 200A, 600VAC, 3P, NEMA 1, Heavy Duty

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    TH3364
  • Rexel Part Number:

    17380
  • UPC:

    78316400915

Disconnect Switch, Fusible, 200 Amp, 600 Volt AC, 3-Pole, NEMA 1, Heavy Duty

$ 572.05 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # TH3364

Rexel Part # 17380

UPC 78316400915

UNSPSC 39121501

Amps 200

Family / Style TH

IP/NEMA Rating 1

Material Steel

Mounting Surface

Poles 3

Type Disconnect Switch

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch