Square D D221NRB Disconnect Switch, Fused, NEMA 3R, 30A, 2P, 240VAC, General Duty

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    D221NRB
  • Rexel Part Number:

    23897
  • UPC:

    78590146058

Disconnect Switch, Fused, NEMA 3R, 30 Amp, 2 Pole, 240 Volt AC, General Duty

$ 188.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # D221NRB

Rexel Part # 23897

UPC 78590146058

UNSPSC 39121501

Amps 30

Family / Style GD

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Phase 1

Poles 2

Type Disconnect

Volts AC 240

Place your Will Call order by clicking the cart button next to the appropriate Branch