Square D D222N Disconnect Switch, Fused, NEMA 1, 60A, 2P, 240VAC, General Duty

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    D222N
  • Rexel Part Number:

    23853
  • UPC:

    78590146062

Disconnect Switch, Fused, NEMA 1, 60 Amp, 2 Pole, 240 Volt AC, General Duty

$ 206.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # D222N

Rexel Part # 23853

UPC 78590146062

UNSPSC 39121501

Amps 60

Family / Style D

IP/NEMA Rating 1

Material Steel

Mounting Surface

Phase 1

Poles 2

Type Disconnect Switch

Volts AC 240

Place your Will Call order by clicking the cart button next to the appropriate Branch