Square D D223N Disconnect Switch, Fused, NEMA 1, 100A, 2P, 240VAC, General Duty

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    D223N
  • Rexel Part Number:

    23802
  • UPC:

    78590146068

Disconnect Switch, Fused, NEMA 1, 100 Amp, 2 Pole, 240 Volt AC, General Duty

$ 426.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # D223N

Rexel Part # 23802

UPC 78590146068

UNSPSC 39121501

Amps 100

Family / Style D

IP/NEMA Rating 1

Material Steel

Mounting Surface

Phase 1

Poles 2

Type Disconnect Switch

Volts AC 240

Place your Will Call order by clicking the cart button next to the appropriate Branch