Square D H221NRB Disconnect Switch, Fusible, NEMA 3R, 30A, 2P, 240VAC, Neutral

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    H221NRB
  • Rexel Part Number:

    21224
  • UPC:

    78590147801

Disconnect Switch, Fused, NEMA 3R, 30 Amp, 2-Pole, 240 Volt AC, Factory Installed Neutral

$ 447.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # H221NRB

Rexel Part # 21224

UPC 78590147801

UNSPSC 39122205

Amps 30

Family / Style HD

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Phase 1

Poles 2

Type Disconnect

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch