Square D H224N Disconnect Switch, Fusible, NEMA 1, 200A, 2P, 240VAC, Neutral

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    H224N
  • Rexel Part Number:

    270593
  • UPC:

    78590147795

Disconnect Switch, Fused, NEMA 1, 200 Amp, 2-Pole, 240 Volt AC, Factory Installed Neutral

$ 1,289.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # H224N

Rexel Part # 270593

UPC 78590147795

UNSPSC 39122205

Amps 200

Family / Style HD

IP/NEMA Rating 1

Phase 1

Poles 2

Type Disconnect

Volts AC 240

Place your Will Call order by clicking the cart button next to the appropriate Branch