Siemens GF223NR Safety Switch, 100A, 2P, 240V, GD Fusible, NEMA 3R

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    GF223NR
  • Rexel Part Number:

    57829
  • UPC:

    783643149229

100 AMP, 2-Pole, General Duty Safety Switch, Cartridge Fuse Type, Fusible with Neutral, 240 VAC, NEMA 3R. Uses: FLNR Series Fuses.

$ 666.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # GF223NR

Rexel Part # 57829

UPC 783643149229

UNSPSC 39122205

Amps 100

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Phase 1

Poles 2

Type General Duty

Place your Will Call order by clicking the cart button next to the appropriate Branch