Siemens GF224N Safety Switch, 200A, 2P, 240V, GD Fusible, NEMA 1

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    GF224N
  • Rexel Part Number:

    55329
  • UPC:

    783643148086

200 AMP, 2-Pole, General Duty Safety Switch, Cartridge Fuse Type, Fusible with Neutral, 240 VAC, NEMA 1, Uses: FLNR Series Fuses.

$ 1,245.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # GF224N

Rexel Part # 55329

UPC 783643148086

UNSPSC 39122205

Amps 200

Family / Style GF

IP/NEMA Rating 1

Material Steel

Mounting Surface

Phase 1

Poles 2

Type Safety Switch

Volts AC 240

Place your Will Call order by clicking the cart button next to the appropriate Branch