Siemens HF221N Safety Switch, Fused, Type 1, 2P, 30A, 240VAC, HD

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    HF221N
  • Rexel Part Number:

    57649
  • UPC:

    783643150201

Heavy Duty Safety Switch, Fused, NEMA 1, 30 Amp, 2 Pole, 3 Wire, 240 Volt

$ 347.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # HF221N

Rexel Part # 57649

UPC 783643150201

UNSPSC 39122205

Amps 30

IP/NEMA Rating 1

Material Steel

Mounting Surface

Phase 1

Poles 2

Type Heavy Duty

Place your Will Call order by clicking the cart button next to the appropriate Branch