Siemens LNF222R Safety Switch, 60A, 2P, 240VAC, GD, Non-Fusible, NEMA 3R

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    LNF222R
  • Rexel Part Number:

    55129
  • UPC:

    78364333515

Safety Switch, Non-Fusible, General Duty, NEMA Type 3R, 2-Pole, 60 Amp, 240 Volt.

$ 243.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # LNF222R

Rexel Part # 55129

UPC 78364333515

UNSPSC 39122205

Amps 60

Family / Style LNF

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Phase 1

Poles 2

Type Safet Switch

Volts AC 240

Place your Will Call order by clicking the cart button next to the appropriate Branch