Eaton DG321NGB Safety Switch, 30A, 3P, 240V, Type DG, Fusible, NEMA 1

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    DG321NGB
  • Rexel Part Number:

    58942
  • UPC:

    782113120201

30 AMP, 3-Pole, General Duty Safety Switch, Cartridge Fuse Type, Fusible with Neutral, 240 VAC, NEMA 1. Uses: FLNR Series Fuses. Enclosure Dims: H: 10.69", W: 6.38", D: 3.75".

$ 258.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # DG321NGB

Rexel Part # 58942

UPC 782113120201

UNSPSC 39121501

Amps 30

Family / Style DG

IP/NEMA Rating 1

Material Steel

Mounting Surface

Phase 3

Poles 3

Type Safety Switch

Volts AC 240

Place your Will Call order by clicking the cart button next to the appropriate Branch