Eaton DG322UGB Safety Switch, 60A, 3P, 240V,Type DG, Non-Fusible, NEMA 1

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    DG322UGB
  • Rexel Part Number:

    59509
  • UPC:

    782113144306

60 AMP, 3-Pole, General Duty Safety Switch, Non-Fusible, 240 VAC, NEMA 1. Enclosure Dims: H: 14.19", W: 8.69", D: 4.21".

$ 277.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # DG322UGB

Rexel Part # 59509

UPC 782113144306

UNSPSC 39121501

Amps 60

Family / Style DG

IP/NEMA Rating 1

Material Steel

Mounting Surface

Phase 3

Poles 3

Type Safety Switch

Volts AC 240

Place your Will Call order by clicking the cart button next to the appropriate Branch