Eaton DG323URB Safety Switch, 100A, 3P, 240V, Type DG, Non-Fusible, NEMA 3R

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    DG323URB
  • Rexel Part Number:

    59413
  • UPC:

    782113144375

100 AMP, 3-Pole, General Duty Safety Switch, Non-Fusible, 240 VAC, NEMA 3R. Enclosure Dims: H: 19.25", W: 9.13", D: 4.23".

$ 1,049.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # DG323URB

Rexel Part # 59413

UPC 782113144375

UNSPSC 39121501

Amps 100

Family / Style DG

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Phase 3

Poles 3

Type Safety Switch

Volts AC 240

Place your Will Call order by clicking the cart button next to the appropriate Branch