Eaton DG324NRK Safety Switch, 200A, 3P, 240V, Type DG, Fusible, NEMA 3R

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    DG324NRK
  • Rexel Part Number:

    78158
  • UPC:

    782113213545

200 AMP, 3-Pole, General Duty Safety Switch, Cartridge Fuse Type, Fusible with Neutral, 240 VAC, NEMA 3R. Uses: FLNR Series Fuses. Enclosure Dims: H: 25.50", W: 16.00", D: 6.14".

$ 1,919.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # DG324NRK

Rexel Part # 78158

UPC 782113213545

UNSPSC 39122205

Amps 200

Family / Style DG

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Phase 3

Poles 3

Type Safety Switch

Volts AC 240

Place your Will Call order by clicking the cart button next to the appropriate Branch