Eaton DG325NRK Safety Switch, 400A, 3P, 240V, Type DG, Fusible, NEMA 3R

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    DG325NRK
  • Rexel Part Number:

    91323
  • UPC:

    782113639215

400 AMP, 3-Pole, General Duty Safety Switch, Cartridge Fuse Type, Fusible with Neutral, 240 VAC, NEMA 3R. Uses: FLNR Series Fuses. Enclosure Dims: H: 45.19", W: 23.00", D: 7.27".

$ 4,940.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # DG325NRK

Rexel Part # 91323

UPC 782113639215

UNSPSC 39121501

Amps 400

Family / Style DG

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Phase 3

Poles 3

Type Safety Switch

Volts AC 240

Place your Will Call order by clicking the cart button next to the appropriate Branch