Eaton DG325UGK Safety Switch, 400A, 3P, 240V, GD, Non-Fusible, NEMA 1

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    DG325UGK
  • Rexel Part Number:

    112172
  • UPC:

    782113589534

400 AMP, 3-Pole, General Duty Safety Switch, Non-Fusible, 240 VAC, NEMA 1. Enclosure Dims: H: 44.75", W: 23.00", D: 7.27".

$ 2,927.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # DG325UGK

Rexel Part # 112172

UPC 782113589534

UNSPSC 39121501

Amps 400

IP/NEMA Rating 1

Material Steel

Mounting Surface

Phase 3

Poles 3

Type General Duty

Volts AC 240

Place your Will Call order by clicking the cart button next to the appropriate Branch