Eaton DH226FRK Disconnect Switch, HD, Fusible, 2 Wire, 600A, 240VAC, NEMA 3R

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    DH226FRK
  • Rexel Part Number:

    167484
  • UPC:

    782114001998

Disconnect Switch, Heavy Duty, Fusible, 2-Pole, 2 Wire, 600 Amp, 240 Volt AC, NEMA 3R

$ 9,035.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # DH226FRK

Rexel Part # 167484

UPC 782114001998

UNSPSC 39122205

Amps 600

Family / Style DH

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Phase 3

Poles 2

Type Disconnect Switch

Volts AC 240

Place your Will Call order by clicking the cart button next to the appropriate Branch