Eaton DH321NGK Safety Switch, 30A, 3P, 240V, Type HD, Fusible, NEMA 1

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    DH321NGK
  • Rexel Part Number:

    59340
  • UPC:

    782113208503

30 AMP, 3-Pole, Heavy Duty Safety Switch, Fusible with Neutral, 240 VAC, 250 VDC, NEMA 1. Uses: FLNR Series Fuses. Enclosure Dims: H: 10.69", W: 6.38", D: 3.75".

$ 391.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # DH321NGK

Rexel Part # 59340

UPC 782113208503

UNSPSC 39121501

Amps 30

Family / Style DH

IP/NEMA Rating 1

Material Steel

Mounting Surface

Phase 3

Poles 3

Type Disconnect Switch

Volts AC 240

Volts DC 250

Place your Will Call order by clicking the cart button next to the appropriate Branch