Eaton DH322NGK Safety Switch, 60A, 3P, 240VAC/250VDC, Type DH, Fusible, NEMA 1

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    DH322NGK
  • Rexel Part Number:

    91236
  • UPC:

    782113205823

60 AMP, 3-Pole, Heavy Duty Safety Switch, Fusible with Neutral, 240 VAC, 250 VDC, NEMA 1. Uses: FLNR Series Fuses. Enclosure Dims: H: 14.19", W: 8.69", D: 4.21".

$ 676.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # DH322NGK

Rexel Part # 91236

UPC 782113205823

UNSPSC 39121501

Amps 60

Family / Style DH

IP/NEMA Rating 1

Material Steel

Mounting Surface

Phase 3

Poles 3

Type Safety Switch

Volts AC 240

Volts DC 250

Place your Will Call order by clicking the cart button next to the appropriate Branch