Eaton DH323NDK Disconnect Switch, HD, Fusible, 3P, 4 Wire, 100A, 240VAC, NEMA 12

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    DH323NDK
  • Rexel Part Number:

    453703
  • UPC:

    782113206332

Disconnect Switch, Heavy Duty, Fusible, 3-Pole, 4 Wire, 100 Amp, 240 Volt AC, NEMA 12

$ 2,023.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # DH323NDK

Rexel Part # 453703

UPC 782113206332

UNSPSC 39122205

Amps 100

Family / Style DH

IP/NEMA Rating 12

Material Steel

Mounting Surface

Phase 3

Poles 3

Type Disconnect Switch

Volts AC 240

Place your Will Call order by clicking the cart button next to the appropriate Branch