Eaton DH323NGK Safety Switch, 100A,3P,240V/250DC, HD Fusible, NEMA 1

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    DH323NGK
  • Rexel Part Number:

    91183
  • UPC:

    782113206264

100 AMP, 3-Pole, Heavy Duty Safety Switch, Fusible with Neutral, 240 VAC, 250 VDC, NEMA 1. Uses: FLNR Series Fuses. Enclosure Dims: H: 21-11/16, W: 11-1/8", D: 10".

$ 1,124.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # DH323NGK

Rexel Part # 91183

UPC 782113206264

UNSPSC 39121501

Amps 100

IP/NEMA Rating 1

Material Steel

Mounting Surface

Phase 3

Poles 3

Type Heavy Duty

Volts AC 240

Volts DC 250

Place your Will Call order by clicking the cart button next to the appropriate Branch