Eaton DH323NWK Disconnect Switch, HD, Fusible, 3P, 4 Wire, 100A, 240VAC, NEMA 4/4X

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    DH323NWK
  • Rexel Part Number:

    337838
  • UPC:

    782113206349

Disconnect Switch, Heavy Duty, Fusible, 3-Pole, 4 Wire, 100 Amp, 240 Volt AC, NEMA 4/4X

$ 6,795.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # DH323NWK

Rexel Part # 337838

UPC 782113206349

UNSPSC 39122205

Amps 100

Family / Style DH

IP/NEMA Rating 4/4X

Material Stainless Steel

Mounting Surface

Phase 3

Poles 3

Type Disconnect Switch

Volts AC 240

Place your Will Call order by clicking the cart button next to the appropriate Branch