Eaton DH325NRK Safety Switch, 400A, 3P, 240V/250DC, HD Fusible, NEMA 3R

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    DH325NRK
  • Rexel Part Number:

    111672
  • UPC:

    782113207070

400 AMP, 3-Pole, Heavy Duty Safety Switch, Fusible with Neutral, 240 VAC, 250 VDC, NEMA 3R. Uses: FLNR Series Fuses. Enclosure Dims: H: 45.19", W: 23.00", D: 7.27".

$ 5,695.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # DH325NRK

Rexel Part # 111672

UPC 782113207070

UNSPSC 39121501

Amps 400

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Phase 3

Poles 3

Type Heavy Duty

Volts AC 240

Volts DC 250

Place your Will Call order by clicking the cart button next to the appropriate Branch