Eaton DH326FRK 600A, 3P, 240V/250DC, HD Fusible Safety Switch, NEMA 3R

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    DH326FRK
  • Rexel Part Number:

    307210
  • UPC:

    782113207407

600 AMP, 3-Pole, Heavy Duty Safety Switch, Fusible, 240 VAC, 250 VDC, NEMA 3R. Uses: FLNR Series Fuses. Enclosure Dims: H: 52.70", W: 24.00", D: 8.95".

$ 11,280.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # DH326FRK

Rexel Part # 307210

UPC 782113207407

UNSPSC 39121501

Amps 600

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Phase 3

Poles 3

Type Heavy Duty

Volts AC 240

Volts DC 250

Place your Will Call order by clicking the cart button next to the appropriate Branch