Eaton DT321UGK 30A, 3P, 240VAC/250VDC, HD Safety Switch, NEMA 1

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    DT321UGK
  • Rexel Part Number:

    214594
  • UPC:

    782113440026

30 AMP, 3-Pole, Heavy Duty Safety Switch, Non-Fusible, 240 VAC, 250 VDC, NEMA 1. Enclosure Dims: H: 24.63", W: 11.94", D: 5.38".

$ 918.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # DT321UGK

Rexel Part # 214594

UPC 782113440026

UNSPSC 39122205

Amps 30

IP/NEMA Rating 1

Material Steel

Mounting Surface

Phase 3

Poles 3

Type Double Throw

Volts AC 240

Volts DC 250

Place your Will Call order by clicking the cart button next to the appropriate Branch