Eaton DT323URK 100A, 3P, 240VAV/250VDC, HD Safety Switch, NEMA 3R

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    DT323URK
  • Rexel Part Number:

    163243
  • UPC:

    782113757032

100 AMP, 3-Pole, Heavy Duty Safety Switch, Non-Fusible, 240 VAC, 250 VDC, NEMA 3R. Enclosure Dims: H: 24.63", W: 11.94", D: 5.38".

$ 2,460.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # DT323URK

Rexel Part # 163243

UPC 782113757032

UNSPSC 39121501

Amps 100

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Phase 3

Poles 3

Type Double Throw

Volts AC 240

Volts DC 250

Place your Will Call order by clicking the cart button next to the appropriate Branch