Eaton DT324URK Safety Switch, 200A, 3P, 240VAC/250VDC, Double Throw, Non-Fusible

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    DT324URK
  • Rexel Part Number:

    144322
  • UPC:

    782113638874

200 AMP, 3-Pole, Heavy Duty Safety Switch, Non-Fusible, 240 VAC, 250 VDC, NEMA 3R. Enclosure Dims: H: 37.38", W: 19.56", D: 6.10".

$ 4,244.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # DT324URK

Rexel Part # 144322

UPC 782113638874

UNSPSC 39122205

Amps 200

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Phase 3

Poles 3

Type Double Throw

Volts AC 240

Volts DC 250

Place your Will Call order by clicking the cart button next to the appropriate Branch