GE Industrial TG4322R Disconnect Switch, Fusible, 60A, 240VAC, 3P, 4 Wire, NEMA 3R

  • Mfr/Brand Name:

    GE Industrial
  • Mfr Number:

    TG4322R
  • Rexel Part Number:

    17791
  • UPC:

    78316400864

Disconnect Switch, Fusible, 60 Amp, 240 Volt AC, 3-Pole, 4 Wire, NEMA 3R, General Duty

$ 305.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE Industrial

Mfr Part # TG4322R

Rexel Part # 17791

UPC 78316400864

UNSPSC 39121501

Amps 60

Family / Style TG

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Poles 3

Type Disconnect Switch

Volts AC 240

Place your Will Call order by clicking the cart button next to the appropriate Branch