GE TG4323R Disconnect Switch, Fusible, 100A, 240VAC, 3P, 4 Wire, NEMA 3R

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    TG4323R
  • Rexel Part Number:

    17501
  • UPC:

    78316400866

Disconnect Switch, Fusible, 100 Amp, 240 Volt AC, 3-Pole, 4 Wire, NEMA 3R, General Duty

$ 557.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # TG4323R

Rexel Part # 17501

UPC 78316400866

UNSPSC 39121501

Amps 100

Family / Style TG

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Poles 3

Type Disconnect Switch

Volts AC 240

Place your Will Call order by clicking the cart button next to the appropriate Branch