GE TH3325R Disconnect Switch, Fusible, 400A, 240VAC, 250VDC, 3P, NEMA 3R

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    TH3325R
  • Rexel Part Number:

    111359
  • UPC:

    78316400904

Disconnect Switch, Fusible, 400 Amp, 240 Volt AC, 250 Volt DC, 3-Pole, NEMA 3R, Heavy Duty

$ 1,300.12 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # TH3325R

Rexel Part # 111359

UPC 78316400904

UNSPSC 39122205

Amps 400

Family / Style TH

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Poles 3

Type Disconnect Switch

Volts AC 240

Volts DC 250

Place your Will Call order by clicking the cart button next to the appropriate Branch