GE TH4323 Disconnect Switch, Fusible, 100A, 240VAC, 250VDC, 3P, NEMA 1

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    TH4323
  • Rexel Part Number:

    17258
  • UPC:

    78316400925

Disconnect Switch, Fusible, 100 Amp, 240 Volt AC, 250 Volt DC, 3-Pole, NEMA 1, Heavy Duty

$ 280.83 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # TH4323

Rexel Part # 17258

UPC 78316400925

UNSPSC 39121501

Amps 100

Family / Style TH

IP/NEMA Rating 1

Material Steel

Mounting Surface

Poles 3

Type Disconnect Switch

Volts AC 240

Volts DC 250

Place your Will Call order by clicking the cart button next to the appropriate Branch