GE TH4324R Disconnect Switch, Fusible, 200A, 240VAC, 250VDC, 3P, NEMA 3R

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    TH4324R
  • Rexel Part Number:

    17237
  • UPC:

    78316400926

Disconnect Switch, Fusible, 200 Amp, 240 Volt AC, 250 Volt DC, 3-Pole, NEMA 3R, Heavy Duty

$ 1,187.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # TH4324R

Rexel Part # 17237

UPC 78316400926

UNSPSC 39122205

Amps 200

Family / Style TH

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Poles 3

Type Disconnect Switch

Volts AC 240

Volts DC 250

Place your Will Call order by clicking the cart button next to the appropriate Branch