Square D D322NRB Disconnect Switch, Fused, NEMA 3R, 60A, 3P, 240VAC, General Duty

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    D322NRB
  • Rexel Part Number:

    22903
  • UPC:

    78590146128

Disconnect Switch, Fused, NEMA 3R, 60 Amp, 3 Pole, 240 Volt AC, General Duty

$ 441.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # D322NRB

Rexel Part # 22903

UPC 78590146128

UNSPSC 39121501

Amps 60

Family / Style D

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Phase 1

Poles 3

Type Disconnect Switch

Volts AC 240

Place your Will Call order by clicking the cart button next to the appropriate Branch