Square D D324N Disconnect Switch, Fused, NEMA 1, 200A, 3P, 240VAC, General Duty

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    D324N
  • Rexel Part Number:

    22771
  • UPC:

    78590146147

Disconnect Switch, Fused, NEMA 1, 200 Amp, 3 Pole, 240 Volt AC, General Duty

$ 1,202.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # D324N

Rexel Part # 22771

UPC 78590146147

UNSPSC 39121501

Amps 200

Family / Style D

IP/NEMA Rating 1

Material Steel

Mounting Surface

Phase 3

Poles 3

Type Disconnect Switch

Volts AC 240

Place your Will Call order by clicking the cart button next to the appropriate Branch