Square D D325N Disconnect Switch, Fused, NEMA 1, 400A, 3P, 240VAC, General Duty

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    D325N
  • Rexel Part Number:

    22724
  • UPC:

    78590146155

Disconnect Switch, Fused, NEMA 1, 400 Amp, 3 Pole, 240 Volt AC, General Duty

$ 3,113.00 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # D325N

Rexel Part # 22724

UPC 78590146155

UNSPSC 39122205

Amps 400

Family / Style D

IP/NEMA Rating 1

Material Steel

Mounting Surface

Phase 3

Poles 3

Type Disconnect

Volts AC 240

Place your Will Call order by clicking the cart button next to the appropriate Branch