Square D DTU324NRB Transfer Switch, Non-Fused, 200A, 240VAC, 250VDC, 3P, NEMA 3R

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    DTU324NRB
  • Rexel Part Number:

    167793
  • UPC:

    78590118590

Transfer Switch, Non-Fused, 200 Amp, 240 Volt AC, 250 Volt DC, 3-Pole, Switched Neutral, NEMA 3R

$ 3,005.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # DTU324NRB

Rexel Part # 167793

UPC 78590118590

UNSPSC 39122218

Amps 200

Family / Style DTU

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Phase 1

Poles 3

Type Tranfer Switch, Non-Fused

Volts AC 240

Volts DC 250

Place your Will Call order by clicking the cart button next to the appropriate Branch