Square D DU322RB Disconnect Switch, Non-Fused, NEMA 3R, 60A, 240VAC, General Duty

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    DU322RB
  • Rexel Part Number:

    24322
  • UPC:

    78590149176

Disconnect Switch, Non-Fused, NEMA 3R, 60 Amp, 240 Volt AC, 3-Pole, General Duty

$ 443.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # DU322RB

Rexel Part # 24322

UPC 78590149176

UNSPSC 39121525

Amps 60

Family / Style DU

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Phase 1

Poles 3

Type Disconnect Switch

Volts AC 240

Place your Will Call order by clicking the cart button next to the appropriate Branch