Square D DU323RB Disconnect Switch, Non-Fused, NEMA 3R, 100A, 240VAC, General Duty

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    DU323RB
  • Rexel Part Number:

    24444
  • UPC:

    78590149182

Disconnect Switch, Non-Fused, NEMA 3R, 100 Amp, 240 Volt AC, 3-Pole, General Duty

$ 816.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # DU323RB

Rexel Part # 24444

UPC 78590149182

UNSPSC 39121525

Amps 100

Family / Style DU

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Phase 3

Poles 3

Type Disconnect Switch

Volts AC 240

Place your Will Call order by clicking the cart button next to the appropriate Branch