Square D DU324RB Disconnect Switch, Non-Fused, NEMA 3R, 200A, 240VAC, General Duty

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    DU324RB
  • Rexel Part Number:

    24413
  • UPC:

    78590149188

Disconnect Switch, Non-Fused, NEMA 3R, 200 Amp, 240 Volt AC, 3-Pole, General Duty

$ 1,461.00 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # DU324RB

Rexel Part # 24413

UPC 78590149188

UNSPSC 39122205

Amps 200

Family / Style DU

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Phase 3

Poles 3

Type Disconnect Switch

Volts AC 240

Place your Will Call order by clicking the cart button next to the appropriate Branch