Square D EIK1 Electrical Interlock Kit, 30/60A, 240/600VAc, 250/600VDC

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    EIK1
  • Rexel Part Number:

    53816
  • UPC:

    78590175130

Electrical Interlock Kit, 30/60A, 240/600VAC, 250/600VDC, for Heavy Duty Safety Switch, 1 Normally Open, 1 Normally Closed Contacts

$ 311.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # EIK1

Rexel Part # 53816

UPC 78590175130

UNSPSC 39121501

Amps 30/60

Family / Style EI

Material Steel

Mounting Device

Phase 3

Poles 3

Type Electrical Interlock Kit

Volts AC 240/600

Volts DC 250/600

Place your Will Call order by clicking the cart button next to the appropriate Branch