Square D H324N Disconnect Switch, Fusible, NEMA 1, 200A, 3P, 240VAC, Neutral

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    H324N
  • Rexel Part Number:

    26671
  • UPC:

    78590148050

Disconnect Switch, Fused, NEMA 1, 200 Amp, 3-Pole, 240 Volt AC, Factory Installed Neutral

$ 1,451.00 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # H324N

Rexel Part # 26671

UPC 78590148050

UNSPSC 39122205

Amps 200

Family / Style HD

IP/NEMA Rating 1

Material Steel

Mounting Surface

Phase 3

Poles 3

Type Disconnect Switch

Volts AC 240

Place your Will Call order by clicking the cart button next to the appropriate Branch