Square D H325NR Disconnect Switch, Fused, NEMA 3R, 400A, 3P, 240VAC, Heavy Duty

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    H325NR
  • Rexel Part Number:

    22863
  • UPC:

    78590145144

Disconnect Switch, Fused, NEMA 3R, 400 Amp, 3 Pole, 240 Volt AC, 250 Volt DC, Heavy Duty

$ 4,322.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # H325NR

Rexel Part # 22863

UPC 78590145144

UNSPSC 39122205

Amps 400

Family / Style H

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Phase 3

Poles 3

Type Disconnect Switch

Volts AC 240

Volts DC 250

Place your Will Call order by clicking the cart button next to the appropriate Branch