Siemens GF321NR Safety Switch, 30A, 3P, 240V, GD Fusible, NEMA 3R

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    GF321NR
  • Rexel Part Number:

    55051
  • UPC:

    783643335196

30 AMP, 3-Pole, General Duty Safety Switch, Cartridge Fuse Type, Fusible with Neutral, 240 VAC, NEMA 3R, Uses: FLNR Series Fuses.

$ 413.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # GF321NR

Rexel Part # 55051

UPC 783643335196

UNSPSC 39122205

Amps 30

Family / Style GF

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Phase 3

Poles 3

Type Safety Switch

Volts AC 240

Place your Will Call order by clicking the cart button next to the appropriate Branch