Siemens GF322N Safety Switch, 60A, 3P, 240V, GD Fusible, NEMA 3R

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    GF322N
  • Rexel Part Number:

    55294
  • UPC:

    783643148130

60 Amps, 240V AC, 3 Pole, 4 wire, with Switch to Neutral. NEMA 1 Painted Steel Enclosure. Uses: FLNR Series Fuses.

$ 454.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # GF322N

Rexel Part # 55294

UPC 783643148130

UNSPSC 39122205

Amps 60

Family / Style GF

IP/NEMA Rating 1

Material Steel

Mounting Surface

Phase 3

Poles 3

Type Safety Switch

Volts AC 240

Place your Will Call order by clicking the cart button next to the appropriate Branch