Siemens GF323N Safety Switch, 100A, 3P, 240V, GD Fusible, NEMA 3R

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    GF323N
  • Rexel Part Number:

    55277
  • UPC:

    783643148147

100 AMP, 3-Pole, General Duty Safety Switch, Cartridge Fuse Type, Fusible with Neutral, 240 VAC, NEMA 1. Uses: FLNR Series Fuses.

$ 788.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # GF323N

Rexel Part # 55277

UPC 783643148147

UNSPSC 39122205

Amps 100

Family / Style GF

IP/NEMA Rating 1

Material Steel

Mounting Surface

Phase 3

Poles 3

Type Safety Switch

Volts AC 240

Place your Will Call order by clicking the cart button next to the appropriate Branch