Siemens GNF324 Safety Switch, Non-Fused, NEMA 1, 200 Amp, 3 Pole, 240 Volt

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    GNF324
  • Rexel Part Number:

    57409
  • UPC:

    783643149168

200a 3p 240v 3w Non-fused Gd Type 1

$ 1,170.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # GNF324

Rexel Part # 57409

UPC 783643149168

UNSPSC 39122205

Amps 200

IP/NEMA Rating 1

Material Steel

Mounting Surface

Phase 3

Poles 3

Type General Duty

Place your Will Call order by clicking the cart button next to the appropriate Branch