Siemens HF322NR Safety Switch, Fused, Type 3R, 3P, 60A, 240VAC, HD

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    HF322NR
  • Rexel Part Number:

    56836
  • UPC:

    783643150690

Heavy Duty Safety Switch, Fused, Neutral, NEMA 3R, 60 Amp, 3 Pole, 3 Wire, 240 Volt

$ 1,321.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # HF322NR

Rexel Part # 56836

UPC 783643150690

UNSPSC 39122205

Amps 60

Family / Style HF

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Phase 3

Poles 3

Type Safety Switch

Volts AC 240

Place your Will Call order by clicking the cart button next to the appropriate Branch