Siemens HF325N Safety Switch, Fused, Type 1, 3P, 400A, 240VAC, HD

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    HF325N
  • Rexel Part Number:

    57354
  • UPC:

    783643150324

Heavy Duty Safety Switch, Fused, Neutral, NEMA 1, 400 Amp, 3 Pole, 3 Wire, 240 Volt

$ 5,504.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # HF325N

Rexel Part # 57354

UPC 783643150324

UNSPSC 39122205

Amps 400

Family / Style HF

IP/NEMA Rating 1

Material Steel

Mounting Surface

Phase 3

Poles 3

Type Safety Switch

Volts AC 240

Place your Will Call order by clicking the cart button next to the appropriate Branch