Eaton T48M11S25CUEE Transformer, DS-3 Ventilated, Dry-Type, 25KVA, 1PH, 480-120/240VAC

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    T48M11S25CUEE
  • Rexel Part Number:

    673056
  • UPC:

    786680052149

Transformer, DS-3 Ventilated, Dry-Type, 25 KVA, 1-Phase, 480 - 120/240 Volt AC, Copper Winding

$ 8,255.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # T48M11S25CUEE

Rexel Part # 673056

UPC 786680052149

UNSPSC 39121029

Family / Style T48

IP/NEMA Rating 3R

Material Copper Winding

Mounting Floor

Phase 1

Type Transformer

Volts AC 240 X 480 - 120/240

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch